Shop All Thread Forming Taps
Kodiak Cutting Tools
1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510362
Zoro # G9183267
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1
- Thread Length 1
- Size 1/4-20
- Drill Bit Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510362
- Zoro # G9183267
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Thread Chamfer | 2.5 |
Limit | H8 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pocket Dial Thickness Gauge, Acc. .001 (1010Z)
- MILWAUKEE TOOL 750 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B750C)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558119)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- Kodiak Cutting Tools Taps