Shop All Thread Forming Taps
Kodiak Cutting Tools
1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510340
Zoro # G9182944
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1
- Thread Length 1
- Size 1/4-20
- Drill Bit Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510340
- Zoro # G9182944
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Limit | H5 |
Coating | TIN |
Thread Chamfer | 2.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 HSS Hex Die (DWTHSHEX5811)
- KLEIN TOOLS 4 13/16 in Needle Nose Plier Plastic Dipped Handle (D322-41/2C)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #6 (C18059)
- EXCEL BLADES K11 Metal Scraper Tool with 6 #9 Single Edge Razor Blades, 6pk. (16011)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510241)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558141)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Oxide, 0 Flutes (1400126101)
- Kodiak Cutting Tools Taps