Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498658
Zoro # G8578808
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Number of Flutes 3
- Thread Length 1
- Size 1/4-20
- Drill Bit Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498658
- Zoro # G8578808
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box (80966)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J7214HF)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- GREENLEE Wheel (52285)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps