Shop All Round Dies
Kodiak Cutting Tools
1/4-20 Die Split Round Adjustable High Speed Steel
Mfr # 5471895
Zoro # G8673414
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 0
- Size 1/4-20
- Drill Bit Size 1/4-20
- Drilling Length 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471895
- Zoro # G8673414
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | [Delete] |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-90 HSS Single Flute Countersink (DEWSFC5/8-90)
- DRILL AMERICA 1-19/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-19/32)
- FOWLER Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper (54-101-150-2)
- DRILL AMERICA 19/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X19/64)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable Carbon Steel (5470784)
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable High Speed Steel (5471884)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- KODIAK CUTTING TOOLS #4-40 Die Split Round Adjustable High Speed Steel (5471708)
- KODIAK CUTTING TOOLS 7/8-9 Die Split Round Adjustable High Speed Steel (5472247)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable High Speed Steel (5471818)
- WESTWARD HSS Thread Die, 13/16In, 5/16In, 24 Pitch (10T729)
- Kodiak Cutting Tools Round Dies