Shop All Round Dies
Kodiak Cutting Tools
1/4-20 Die Split Round Adjustable High Speed Steel
Mfr # 5471884
Zoro # G8668889
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4-20
- Number of Flutes [Delete]
- Overall Length 0
- Drill Bit Size 1/4-20
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471884
- Zoro # G8668889
- Country of Origin United States
- Category Round Dies
Dimensions
Size | 1/4-20 |
Overall Length | 0 |
Drill Bit Size | 1/4-20 |
Drilling Length | 1 |
Details
Number of Flutes | [Delete] |
OD | 1 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Aluminum File, Half Round - Cut 0 (17107)
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (369465)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-5/8" x 3" (HMY.2-5/8)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471785)
- KODIAK CUTTING TOOLS 5/16-32 Die Split Round Adjustable Carbon Steel (5470641)
- KODIAK CUTTING TOOLS 7/8-9 Die Split Round Adjustable High Speed Steel (5472247)
- KODIAK CUTTING TOOLS 1-1/2" Die Stock for Round Die (5470212)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS #4-40 Die Split Round Adjustable High Speed Steel (5471708)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- Kodiak Cutting Tools Dies