Shop All Hex Dies
Kodiak Cutting Tools
1/4-20 Die Hex Rethreading Carbon Steel
Mfr # 5471037
Zoro # G8628079
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4
- Drill Bit Size 1/4-20
- Drilling Length 19/32
- Hex OD 19/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471037
- Zoro # G8628079
- Country of Origin United States
- Category Hex Dies
Dimensions
Overall Length | 1/4 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | 19/32 |
Details
Hex OD | 19/32 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/2 Radius (CF574)
- MILWAUKEE TOOL 1/2 in. x 18 in. Straight Shank Rebar Cutter (48-20-6775)
- H & H INDUSTRIAL PRODUCTS 1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9028)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- KODIAK CUTTING TOOLS 1/4-18 Die Hex Rethreading Carbon Steel NPT (5471587)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- KODIAK CUTTING TOOLS 3/8-24 Die Hex Rethreading Carbon Steel (5471092)
- KODIAK CUTTING TOOLS 1/2-20 Die Hex Rethreading Carbon Steel (5471136)
- KODIAK CUTTING TOOLS 1"-8 Die Hex Rethreading Carbon Steel (5471257)
- IRWIN Hex Die, High Carbon Steel, RH, 3/8-24 (6536)
- Kodiak Cutting Tools Dies