Shop All Carbide End Mills
Kodiak Cutting Tools
1/4 2 Flute Carbide Endmill Single End Long Length
Mfr # 5436167
Zoro # G8653419
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 2
- Length of Cut 1
- Size 0.2500 (1/4)
- Drill Bit Size 0.2500 (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5436167
- Zoro # G8653419
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Length of Cut | 1 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® long series square end two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix Long Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4094R)
- RIDGID Micro Switch (36762)
- CDI CDI Interchangeable Head Torque Wrench, Z (600T-I)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455912)
- KODIAK CUTTING TOOLS 0.018 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522825)
- KODIAK CUTTING TOOLS 10.0mm Carbide Endmill 4 Flute Single End Metric ALTIN Coated (5434110)
- KODIAK CUTTING TOOLS 0.008 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522715)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450584)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long Length (5437674)
- GWS TOOL GROUP 121465 End Mill (121465)
- Kodiak Cutting Tools End Mills