Shop All Pipe Taps
Kodiak Cutting Tools
1/4-18 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated
Mfr # 5512477
Zoro # G8603518
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 1-1/16
- Size 1/4-18
- Drill Bit Size 1/4-18
- Drilling Length .5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512477
- Zoro # G8603518
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-1/16 |
Size | 1/4-18 |
Drill Bit Size | 1/4-18 |
Drilling Length | .5625 |
Square Size | 0.421 |
Shank Diameter | 0.5625 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Coating | TIN |
Description
NPTF DrysealInterrupted Thread TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- CABLE PREP Replacement Blades, Cable Strippers, PK10 (RBC-1100)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=3000, Stainless (K1502.02308X3000)
- SPYDER 2-3/8" Carbide Tipped Hole Saw (600828)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- KODIAK CUTTING TOOLS 2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512133)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Steam Oxide (5533440)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPTF (385448)
- Kodiak Cutting Tools Taps