Shop All Pipe Taps
Kodiak Cutting Tools
1/4-18 Taper Pipe Tap NPT Steam Oxide
Mfr # 5533462
Zoro # G8663876
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-1/16
- Size 1/4-18
- Drill Bit Size 1/4-18
- Drilling Length .5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533462
- Zoro # G8663876
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-1/16 |
Size | 1/4-18 |
Drill Bit Size | 1/4-18 |
Drilling Length | .5625 |
Shank Diameter | 0.5625 |
Square Size | 0.421 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Coating | STEAM OXIDE |
Description
NPT Taper Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Trowel, Gold SS, 16x5", Pro-Form (CF545PF)
- TRUE TEMPER Gooseneck Wrecking Bar, 1/2 In. W (1169400)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21)
- K-TOOL INTERNATIONAL Pin Punch, 5/32" (KTI-72913)
- KODIAK CUTTING TOOLS 2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512133)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT 6" OAL TIN Coated (5512786)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545755)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LXR3)
- Kodiak Cutting Tools Pipe Taps