Shop All Pipe Taps
Kodiak Cutting Tools
1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated
Mfr # 5533693
Zoro # G8623276
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 1-1/16
- Size 1/4-18
- Drill Bit Size 1/4-18
- Drilling Length .5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533693
- Zoro # G8623276
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-1/16 |
Size | 1/4-18 |
Drill Bit Size | 1/4-18 |
Drilling Length | .5625 |
Shank Diameter | 0.5625 |
Square Size | 0.421 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Coating | TIN |
Description
Interrupted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/2 (7348)
- HOUGEN 1-1/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18234)
- BLACK & DECKER Eye Shield (5140171-04)
- SPECIALTY DIAMOND Premium Wet Polishing Pad, 5 Inch 30 Grit - 6mm (BRTW530)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- KODIAK CUTTING TOOLS 1/4-18 High Speed Steel Straight Pipe Tap NPS (5512694)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT TIN Coated (5533495)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545755)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- Kodiak Cutting Tools Taps