Shop All Pipe Taps
Kodiak Cutting Tools
1/4-18 Taper Pipe Tap NPT 6" OAL TIN Coated
Mfr # 5512786
Zoro # G8614736
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 6
- Size 1/4-18
- Drill Bit Size 1/4-18
- Drilling Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512786
- Zoro # G8614736
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 6 |
Size | 1/4-18 |
Drill Bit Size | 1/4-18 |
Drilling Length | 6 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Coating | TIN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-3/4" Carbide Grit Hole Saw (MHSG28)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- VESSEL Vessel VST-220USBS1U Ball Grip Highspeed Cordless Screwdriver (VST-220USBS1U)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- KODIAK CUTTING TOOLS 3/4-14 Straight Pipe Tap NPS Tap TIN Coated (5512746)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545755)
- KODIAK CUTTING TOOLS 2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512133)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (5TWU3)
- Kodiak Cutting Tools Pipe Taps