Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1390 Carbide Reamer Decimal Size
Mfr # 5458772
Zoro # G9186977
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.139
- Number of Flutes 4
- Material Carbide
- Overall Length 2-1/2
- Drill Bit Size 0.139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458772
- Zoro # G9186977
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.139 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.139 |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- PROSKIT Crimper, Ergo-Lunar, Anderson Power Pole (902-337)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity (9359)
- UNIBOR 82 Degree Countersink, 1in dia, 3/4 shank (20ZB115)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Kodiak Cutting Tools Reamers