Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1380 Carbide Reamer Decimal Size
Mfr # 5458761
Zoro # G9186864
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.138
- Number of Flutes 4
- Overall Length 2-1/2
- Drill Bit Size 0.138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458761
- Zoro # G9186864
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.138 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.138 |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 5.5mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421005)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2inL x 3-5/16inW x 2-3/4inH Yellow (ND-C-Yellow)
- KRAFT TOOL Carbon Steel Pool Trowel, 18"x5 (CF439)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267D2)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- Kodiak Cutting Tools Carbide Chucking Reamers