Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1378 (3.5MM) Carbide Reamer Standard Sizes
Mfr # 5458750
Zoro # G9184630
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.1378 (3.50mm)
- Overall Length 2-1/2
- Number of Flutes 4
- Drill Bit Size 0.1378 (3.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458750
- Zoro # G9184630
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1378 (3.50mm) |
Overall Length | 2-1/2 |
Drill Bit Size | 0.1378 (3.50mm) |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4130)
- KLEIN TOOLS Combination Wrench 1-1/16-Inch (68423)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Reamers