Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1370 Carbide Reamer Decimal Size
Mfr # 5458739
Zoro # G9184168
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.137
- Overall Length 2-1/2
- Material Carbide
- Drill Bit Size 0.137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458739
- Zoro # G9184168
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.137 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.137 |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- BONKOTE AMERICA Pen, Knife Point, Felt Tip, PK5 (BON-102K)
- PROTO 1" Drive, 2 1/4 in dia SAE Socket, 6, 8 Points (J10000R2)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Kodiak Cutting Tools Reamers