Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.1365 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5474458
Zoro # G8602985
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Material High Speed Steel
- Number of Flutes 4
- Size 0.1365
- Drill Bit Size 0.1365
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5474458
- Zoro # G8602985
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.1365 |
Drill Bit Size | 0.1365 |
Drilling Length | 0.1350 |
Shank Diameter | 0.135 |
Length of Cut | 1 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2315R-200)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- STAHLWILLE TOOLS 25 mm (1") Ratchet WA.10 ° L.185 mm (16110000)
- HHIP 8" Economy Dial Caliper (4100-0021)
- KODIAK CUTTING TOOLS .437 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480310)
- KODIAK CUTTING TOOLS .4785 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481201)
- KODIAK CUTTING TOOLS 1" High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485403)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- DRILL AMERICA .1240 HSS Dowel Pin Reamer (DWRRDP.1240)
- Kodiak Cutting Tools Reamers