Shop All Stub Drills
Kodiak Cutting Tools
13/64 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt
Mfr # 5534089
Zoro # G8642060
product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2031 (13/64)
- Size 0.2031 (13/64)
- Overall Length 2-1/4
- Number of Flutes 2
- Drilling Length 1-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534089
- Zoro # G8642060
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2031 (13/64) |
Size | 0.2031 (13/64) |
Overall Length | 2-1/4 |
Drilling Length | 1-3/16 |
Length of Cut | 1-3/16" |
Overall Length In | 2-1/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length ALTiN Coated for Maximum Tool Life Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Taper Tap (T/A54846)
- KLEIN TOOLS 5 5/8 in Needle Nose Plier Plastic Dipped Handle (D327-51/2C)
- BAHCO 3-1/2" L x Metal Cutting Carbody Blade, 3-1/2", 18 TPI, PK100 (3845-18-100P-BULK)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (15110)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- DRILL AMERICA 15/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST15/64)
- Kodiak Cutting Tools Stub Drills