Shop All Hand Reamers
Kodiak Cutting Tools
13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497096
Zoro # G8643165
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-7/8
- Number of Flutes 6
- Size 0.2031 (13/64)
- Drill Bit Size 0.2031 (13/64)
- Drilling Length .2031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497096
- Zoro # G8643165
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-7/8 |
Size | 0.2031 (13/64) |
Drill Bit Size | 0.2031 (13/64) |
Drilling Length | .2031 |
Shank Diameter | 0.2031 |
Details
Number of Flutes | 6 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (FR-046-20)
- THE BRUSH MAN 4.5” Diameter Turbo Blade (BLADE-TURBO-4.5)
- ZORO SELECT Straight Flute Drill, Size 3/8, TiAlN (470-103750B)
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Reamer Right-Hand Spiral (5490023)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- HHIP #8/A-5/A 4 Piece High Speed Steel Adjustable Blade Reamer Set (2006-0024)
- Kodiak Cutting Tools Reamers