Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1360 (N29) Carbide Reamer Standard Sizes
Mfr # 5458728
Zoro # G9184134
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1360 (#29)
- Number of Flutes 4
- Material Carbide
- Overall Length 2-1/2
- Drill Bit Size 0.1360 (#29)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458728
- Zoro # G9184134
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1360 (#29) |
Overall Length | 2-1/2 |
Drill Bit Size | 0.1360 (#29) |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Consumer Tools 179576 Screwdriver Set - 20 Piece (179576)
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 (52920)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Kodiak Cutting Tools Carbide Chucking Reamers