Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1350 Carbide Reamer Decimal Size
Mfr # 5458717
Zoro # G9184204
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.135
- Overall Length 2-1/2
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458717
- Zoro # G9184204
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.135 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.135 |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J10028L)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR950R)
- WIDIA Indexable Toolholder, DCLN, (DCLNR124BKC3)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2600 N Max, M12, cylindrical, external and internal threads (K0568.07505055)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- Kodiak Cutting Tools Reamers