Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.135 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5474436
Zoro # G8603140
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Size 0.135
- Material High Speed Steel
- Number of Flutes 4
- Drill Bit Size 0.135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5474436
- Zoro # G8603140
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.135 |
Drill Bit Size | 0.135 |
Drilling Length | 0.1275 |
Shank Diameter | 0.1275 |
Length of Cut | 1 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Green Cross Line & Plumb Points Laser Kit (3622-21)
- GREENLEE Cable Pulling Rope, 1/2 In Dia, 300 ft (455)
- KRAFT TOOL SS Walking Seamer/Gro, 8"x8" 3/4"R, 7/8"D (CC027)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- KODIAK CUTTING TOOLS .379 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479089)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- KODIAK CUTTING TOOLS .254 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476603)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- DRILL AMERICA .0750 HSS Straight Shank Chucking Reamer (DWRR.0750)
- Kodiak Cutting Tools Reamers