Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1340 Carbide Reamer Decimal Size
Mfr # 5458706
Zoro # G9184965
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 4
- Size 0.134
- Material Carbide
- Drill Bit Size 0.134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458706
- Zoro # G9184965
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.134 |
Drill Bit Size | 0.134 |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- WESTWARD Repl Spring, For 24 In Pipe Wrench (31D054)
- CAPRI TOOLS 3/8 in Drive 10 mm M10 Stubby XZN Triple Square Bit Socket (CP30356)
- BON TOOL Bon 15-186 Drill Mixer, Carbon Steel Double Blade, 5" (15-186)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Kodiak Cutting Tools Carbide Chucking Reamers