Shop All Expansion Reamers
Kodiak Cutting Tools
13/32 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494830
Zoro # G8614237
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Size 13/32
- Number of Flutes 6
- Drill Bit Size 13/32
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494830
- Zoro # G8614237
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 7 |
Size | 13/32 |
Drill Bit Size | 13/32 |
Drilling Length | 1 |
Details
Number of Flutes | 6 |
Morse Taper | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 X 8" Machinist Steel Square (4901-1208)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- MILWAUKEE TOOL 6-7/8" Recessed Light Hole Saw (49-56-0315)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 8-pcs. (96469215)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- Kodiak Cutting Tools Expansion Reamers