Shop All Expansion Reamers
Kodiak Cutting Tools
13/32 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494467
Zoro # G8584417
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4062 (13/32)
- Number of Flutes 6
- Overall Length 7
- Drill Bit Size 0.4062 (13/32)
- Drilling Length 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494467
- Zoro # G8584417
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 0.4062 (13/32) |
Overall Length | 7 |
Drill Bit Size | 0.4062 (13/32) |
Drilling Length | 5/16 |
Details
Number of Flutes | 6 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 9x12 mm (58211017)
- DRILL AMERICA 9/16"-18 Carbon Steel Hex Rethreading Die (DWTHX91618)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 7.0x74.0 Point (DH404070)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- Kodiak Cutting Tools Reamers