Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1320 Carbide Reamer Decimal Size
Mfr # 5458684
Zoro # G9184597
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Overall Length 2-1/2
- Size 0.132
- Drill Bit Size 0.132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458684
- Zoro # G9184597
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.132 |
Drill Bit Size | 0.132 |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 12 in Maximum Opening, Black (CDF412)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination Metric Wrench Set (CX6RWM7)
- DEWALT 9" 6TPI 2X Recip Blade 5pk (DWA4169)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Kodiak Cutting Tools Reamers