Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
1/32 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5486074
Zoro # G8610107
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material Cobalt
- Overall Length 1/2
- Drill Bit Size 0.0312 (1/32)
- Drilling Length .0312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5486074
- Zoro # G8610107
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size | 0.0312 (1/32) |
Overall Length | 1/2 |
Drill Bit Size | 0.0312 (1/32) |
Drilling Length | .0312 |
Shank Diameter | 0.0312 |
Details
Number of Flutes | 3 |
Material | Cobalt |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 8-1/4" ITK Frame/Deck Saw Blade (251.040.08)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (61-043)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Straight Flute Straight Shank (5486635)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- ZORO SELECT Chucking Reamer, 17/32 In, 6 Flute, Cobalt (1433-0.5312)
- Kodiak Cutting Tools Cobalt Chucking Reamers