Shop All Bridge Reamers
Kodiak Cutting Tools
13/16 Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5496843
Zoro # G8643180
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Number of Flutes 5
- Size 13/16
- Drill Bit Size 13/16
- Drilling Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496843
- Zoro # G8643180
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 12 |
Size | 13/16 |
Drill Bit Size | 13/16 |
Drilling Length | 3 |
Details
Number of Flutes | 5 |
Morse Taper | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09)
- HHIP 1-3/8 X 1" Depth of Cut HSS Annular Cutter (5020-1375)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- DRILL AMERICA 1-5/16" Hex Shank Bridge Reamer (DWRRB1-5/16HEX)
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- ZORO SELECT Construction Reamer, 1-1/16 In., 9-3/8 L (13H863)
- DRILLCO 25/32, Bridge Reamer Taper Shank Straight Flute (420A150)
- DRILL AMERICA 1-1/4" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-1/4)
- Kodiak Cutting Tools Reamers