Shop All Hand Reamers
Kodiak Cutting Tools
13/16 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5490023
Zoro # G8577408
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 8
- Size 0.8125 (13/16)
- Drill Bit Size 0.8125 (13/16)
- Drilling Length .6240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490023
- Zoro # G8577408
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.8125 (13/16) |
Drill Bit Size | 0.8125 (13/16) |
Drilling Length | .6240 |
Shank Diameter | 0.624 |
Details
Number of Flutes | 8 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS CROW-RING Wrench Size 24 2) mm inside square 3/8 " L.47, 3 mm (02190024)
- APEX TOOL GROUP Bit 1/4 Hex Drive Power No 046 (R-320X)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- JONARD TOOLS Insulated Cable Dismantling Knife with Blade Guard (KN-300INS)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- BIG TIMBER #14 x 3-1/4 In. Flat Head Self-Drilling Bronze Reamer Screw, 150PK (5FHD14314)
- Kodiak Cutting Tools Reamers