Shop All Hand Reamers
Kodiak Cutting Tools
13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497349
Zoro # G8663124
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-9/16
- Number of Flutes 8
- Size 0.8125 (13/16)
- Drill Bit Size 0.8125 (13/16)
- Drilling Length .8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497349
- Zoro # G8663124
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 4-9/16 |
Size | 0.8125 (13/16) |
Drill Bit Size | 0.8125 (13/16) |
Drilling Length | .8125 |
Shank Diameter | 0.8125 |
Details
Number of Flutes | 8 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 2100 rpm (CP887C)
- KD TOOLS Torx Bit Sockets, 3/8" Drive, T30 (80538)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202601)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- DRILL AMERICA 7/8" HSS Spiral Flute Hand Reamer (DWRRHDSP7/8)
- Kodiak Cutting Tools Hand Reamers