Shop All Expansion Reamers
Kodiak Cutting Tools
13/16 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494973
Zoro # G8623014
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Number of Flutes 8
- Size 13/16
- Drill Bit Size 13/16
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494973
- Zoro # G8623014
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 5/8 |
Size | 13/16 |
Drill Bit Size | 13/16 |
Drilling Length | 2 |
Details
Number of Flutes | 8 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Premium Quick Square® Layout Tool – 6-7/8" (46-071)
- BON TOOL Bon 22-133 Thinline Mag Float, 16" X 3 1/8" Wood Handle (22-133)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- Kodiak Cutting Tools Expansion Reamers