Shop All Expansion Reamers
Kodiak Cutting Tools
13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494610
Zoro # G8608208
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/8
- Size 0.8125 (13/16)
- Number of Flutes 8
- Drill Bit Size 0.8125 (13/16)
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494610
- Zoro # G8608208
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 1-3/8 |
Size | 0.8125 (13/16) |
Drill Bit Size | 0.8125 (13/16) |
Drilling Length | 5/8 |
Details
Number of Flutes | 8 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Siphon Spray Blow Gun Kit, 4ft (162)
- FLETCHER-TERRY Blade F/05-120 Cutter (05-613)
- EMM COLAD Japanese Putty Knives, 4PK (EMM-9100)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/4)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- Kodiak Cutting Tools Reamers