Shop All Cobalt End Mills
Kodiak Cutting Tools
13/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5531053
Zoro # G8627939
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8
- Number of Flutes 4
- Size 0.8125 (13/16)
- Drill Bit Size 0.8125 (13/16)
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5531053
- Zoro # G8627939
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 1-7/8 |
Size | 0.8125 (13/16) |
Drill Bit Size | 0.8125 (13/16) |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 1/4 in Size, Deep Socket, Black Phosphate (49-66-6521)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6111)
- WESTWARD Tester Adapter, 14mm (AMC075A-2)
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- Kodiak Cutting Tools End Mills