Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1310 Carbide Reamer Decimal Size
Mfr # 5458673
Zoro # G9184414
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.131
- Number of Flutes 4
- Material Carbide
- Overall Length 2-1/2
- Drill Bit Size 0.131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458673
- Zoro # G9184414
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.131 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.131 |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 10PC (49-22-4095)
- ICS Air Filter, Polyester (71752)
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- EAZYPOWER Oscillating Wood Blade, Chrome Vanadium (50628)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- Kodiak Cutting Tools Reamers