Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1300 Carbide Reamer Decimal Size
Mfr # 5458662
Zoro # G9184308
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.13
- Material Carbide
- Overall Length 2-1/2
- Number of Flutes 4
- Drill Bit Size 0.130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458662
- Zoro # G9184308
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.13 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.130 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- CHANNELLOCK 358 8" End Cutting Plier (358)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-KNURLED-ZINC-BULK (11S.Z/BB)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Kodiak Cutting Tools Reamers