Shop All Stub Drills
Kodiak Cutting Tools
#13 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534441
Zoro # G8672906
product price: $86.69
/pk 12, $7.22/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1850 (#13)
- Size 0.1850 (#13)
- Overall Length 2-3/16
- Number of Flutes 2
- Drilling Length 1-1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534441
- Zoro # G8672906
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1850 (#13) |
Size | 0.1850 (#13) |
Overall Length | 2-3/16 |
Drilling Length | 1-1/5 |
Length of Cut | 1-1/5" |
Overall Length In | 2-3/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28030)
- CENTURY DRILL & TOOL 11/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26222)
- ALLWAY Flat Blade Hd Scraper 3 (FS3)
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- DRILL AMERICA 13/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/32)
- Kodiak Cutting Tools Drill Bits