Shop All Drill Bit Sets
Kodiak Cutting Tools
13 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420129
Zoro # G8653114
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Jobber Length - Heavy Duty 135 Deg.Split Point
- Finish Black and Gold
- Size 13 Pc.
- Material High Speed Steel
- Drill Bit Size 13 Pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420129
- Zoro # G8653114
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Overall Length | Jobber Length - Heavy Duty 135 Deg.Split Point |
Size | 13 Pc. |
Drill Bit Size | 13 Pc. |
Drilling Length | 1/16-1/4 X 64ths |
Size Range | 1/16-1/4 X 64ths |
Details
Finish | Black and Gold |
Material | High Speed Steel |
Number of Drills | 13 Pc. |
Index | Metal Case |
Style | Jobber Length - Heavy Duty 135 Deg.Split Point |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 54 oz. Dead Blow Hammer with Polyurethane Head (82244)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-ACP200)
- SKIL Drill Driver Kit, Keyless, 1450 RPM (DL527502)
- CASE CUTLERY Knife, Black Synthetic Ridgeback Hunter (00362)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420250)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- KODIAK CUTTING TOOLS 21 Pc. Drill Sets Drill Bit Sets with Cases (5420195)
- KODIAK CUTTING TOOLS 15 Pc. Drill Sets Drill Bit Sets with Cases (5420371)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420107)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420338)
- CHICAGO-LATROBE 5PC 1/4 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 239 Steam Oxide HSS 1/4-1/2 (56340)
- Kodiak Cutting Tools Drill Bits