Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#13 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405246
Zoro # G8596265
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1850 (#13)
- Size 0.1850 (#13)
- Overall Length 3-1/2
- Number of Flutes 2
- Drilling Length 2-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405246
- Zoro # G8596265
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1850 (#13) |
Size | 0.1850 (#13) |
Overall Length | 3-1/2 |
Drilling Length | 2-5/16 |
Details
Number of Flutes | 2 |
Description
Oxided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (402)
- DRILL AMERICA 7/8"x13" Carbide Tipped Masonry Drill Bit (DAM13X7/8)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78937 (78937)
- KODIAK CUTTING TOOLS #46 Carbide Jobber Length Drill ALTIN Coated (5528446)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- KODIAK CUTTING TOOLS 5/16 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407974)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS #59 Carbide Jobber Length Drill ALTIN Coated (5528589)
- MILWAUKEE TOOL 5/16" Titanium SHOCKWAVE (48-89-4617)
- Kodiak Cutting Tools Jobber Length Drill Bits