Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#13 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute
Mfr # 5496788
Zoro # G8641309
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16
- Drill Bit Size 0.1850 (#13)
- Number of Flutes 10
- Size 0.1850 (#13)
- Drilling Length 1-1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496788
- Zoro # G8641309
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 16 |
Drill Bit Size | 0.1850 (#13) |
Size | 0.1850 (#13) |
Drilling Length | 1-1/16 |
Large Diameter | 1.259 |
Length of Cut | 12 |
Small Diameter | 1.009 |
Details
Number of Flutes | 10 |
Description
High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer
Left Hand Spiral Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- RED DEVIL 1-1/4 IN. FLEX SPACKLING KNIFE (4202)
- ARROW FASTENER Steel Rivet Tool Black 1 pc (RL100S-6)
- HHIP 3/8-16 Flanged Nut (3900-1222)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Straight Flute (5496238)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496733)
- KODIAK CUTTING TOOLS 63/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415762)
- KODIAK CUTTING TOOLS #9 High Speed Steel Taper Pin Reamer Straight Flute (5496282)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- DRILL AMERICA 1-5/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-5/16-3MT)
- Kodiak Cutting Tools Taper Shank Drill Bits