Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1290 Carbide Reamer Decimal Size
Mfr # 5458651
Zoro # G9183714
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 2-1/4
- Size 0.129
- Material Carbide
- Drill Bit Size 0.129
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458651
- Zoro # G9183714
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.129 |
Drill Bit Size | 0.129 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Core Bit 2 Pcs., 2 In. (HC7502)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- CUSTOM LEATHERCRAFT POUCH ELECTRICAN 8 POCKT (W500)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 7/8 in to 2 in , Chrome (4YP81)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Kodiak Cutting Tools Carbide Chucking Reamers