Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1285 (N30) Carbide Reamer Standard Sizes
Mfr # 5458640
Zoro # G9184116
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1285 (#30)
- Number of Flutes 4
- Material Carbide
- Overall Length 2-1/4
- Drill Bit Size 0.1285 (#30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458640
- Zoro # G9184116
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1285 (#30) |
Overall Length | 2-1/4 |
Drill Bit Size | 0.1285 (#30) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Nutdriver Set Sae 7Pc (W950)
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5212M)
- IDEAL C/Stm Kbld 6-8 Ga Stpgp (45-096)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Kodiak Cutting Tools Carbide Chucking Reamers