Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1280 Carbide Reamer Decimal Size
Mfr # 5458629
Zoro # G9184229
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.128
- Material Carbide
- Overall Length 2-1/4
- Number of Flutes 4
- Drill Bit Size 0.128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458629
- Zoro # G9184229
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.128 |
Overall Length | 2-1/4 |
Drill Bit Size | 0.128 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 15/64 in. Round Punch (76334)
- ILC Replacement for Bosch 11225vsrh (11225VSRH BOSCH)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXZ4)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Reamers