Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1270 Carbide Reamer Decimal Size
Mfr # 5458607
Zoro # G9183556
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/4
- Material Carbide
- Size 0.127
- Number of Flutes 4
- Drill Bit Size 0.127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458607
- Zoro # G9183556
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.127 |
Drill Bit Size | 0.127 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2038)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/32 (C16565)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/16" (84821)
- PICARD Framing Hammer, Smooth Face, 22 oz. (079600-22)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Kodiak Cutting Tools Reamers