Shop All Carbide End Mills
Kodiak Cutting Tools
127 8.0M SINGLE END 4 FLUTE BN END MILL
Mfr # 5549730
Zoro # G8672495
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 63
- Number of Flutes 4
- Length of Cut 20
- Size 0.3150 (8.0mm)
- Drill Bit Size 0.3150 (8.0mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5549730
- Zoro # G8672495
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 |
Length of Cut | 20 |
Size | 0.3150 (8.0mm) |
Drill Bit Size | 0.3150 (8.0mm) |
Drilling Length | 8 |
Shank Diameter | 8 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® ball nose four flute metric carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Metric End Mill Ball Nose Single End 30° Helix Regular Length Millimeter Sizes Center Cutting Carbide Endmill
Other Metric End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mmThis item is no longer available uncoated as a standard item. Please see a link to the current coated version at the bottom of this page
Other Metric End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mmThis item is no longer available uncoated as a standard item. Please see a link to the current coated version at the bottom of this page
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C05003P4--21)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- MAKITA 16 Gauge Nibbler (JN1601)
- FREEMAN PST9040Q Pneumatic 18-Gauge 1-5/8" Narrow Crown Stapler with Quick Jam (PST9040Q)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End (5430876)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Long w/Corner Radius ALTIN Coated (5453855)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End TICN Coated (5464107)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525377)
- KODIAK CUTTING TOOLS 7/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433714)
- KODIAK CUTTING TOOLS 1/2 Dia. 4 Flute Fine Pitch Long Roughing End Mill ALTIN Coated (5518678)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- Kodiak Cutting Tools Carbide End Mills