Shop All Carbide End Mills
Kodiak Cutting Tools
127 2.0M SINGLE END 4 FLUTE BN END MILL
Mfr # 5549706
Zoro # G8657199
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 38
- Number of Flutes 4
- Length of Cut 6.3
- Size 0.0787 (2.0mm)
- Drill Bit Size 0.0787 (2.0mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5549706
- Zoro # G8657199
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 38 |
Length of Cut | 6.3 |
Size | 0.0787 (2.0mm) |
Drill Bit Size | 0.0787 (2.0mm) |
Drilling Length | 3 |
Shank Diameter | 3 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® ball nose four flute metric carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Metric End Mill Ball Nose Single End 30° Helix Regular Length Millimeter Sizes Center Cutting Carbide Endmill
Other Metric End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mmThis item is no longer available uncoated as a standard item. Please see a link to the current coated version at the bottom of this page
Other Metric End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mmThis item is no longer available uncoated as a standard item. Please see a link to the current coated version at the bottom of this page
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- AMERICAN LINE Blade Knife Utility Breakaway (66-0372)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- DRILL AMERICA 18.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.0MM)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 45 Deg. ALTIN w/Corner Radius (5443680)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279531)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525113)
- KODIAK CUTTING TOOLS 15/32 2 Flute Carbide Endmill Single End TICN Coated (5463766)
- KODIAK CUTTING TOOLS 3/4 Dia. 4 Flute Fine Pitch Long Roughing End Mill ALTIN Coated (5518700)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- Kodiak Cutting Tools End Mills