Shop All Carbide End Mills
Kodiak Cutting Tools
127 12.0M SINGLE END 4 FLUTE BN END MILL
Mfr # 5549738
Zoro # G8670894
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 75
- Number of Flutes 4
- Length of Cut 25
- Size 0.4724 (12.0mm)
- Drill Bit Size 0.4724 (12.0mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5549738
- Zoro # G8670894
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 75 |
Length of Cut | 25 |
Size | 0.4724 (12.0mm) |
Drill Bit Size | 0.4724 (12.0mm) |
Drilling Length | 12 |
Shank Diameter | 12 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® ball nose four flute metric carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Metric End Mill Ball Nose Single End 30° Helix Regular Length Millimeter Sizes Center Cutting Carbide Endmill
Other Metric End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mmThis item is no longer available uncoated as a standard item. Please see a link to the current coated version at the bottom of this page
Other Metric End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mmThis item is no longer available uncoated as a standard item. Please see a link to the current coated version at the bottom of this page
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- RIDGID Dies, Univ 3/8 Nc Hs (48225)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279531)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated (5523936)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End Extra Long ALTIN Coated (5437960)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436035)
- KODIAK CUTTING TOOLS 0.019 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522836)
- KODIAK CUTTING TOOLS 0.024 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522891)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/32, Number of Flutes: 4 (15472)
- Kodiak Cutting Tools Carbide End Mills