Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1265 Carbide Reamer Decimal Size
Mfr # 5458596
Zoro # G9185035
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Size 0.1265
- Overall Length 2-1/4
- Drill Bit Size 0.1265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458596
- Zoro # G9185035
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1265 |
Overall Length | 2-1/4 |
Drill Bit Size | 0.1265 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- IRWIN Rubber-Nut Assortment Kit Includes: B832, Q1032, 10Sl, 1/4s D1420 (WNK-200N)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Kodiak Cutting Tools Carbide Chucking Reamers