Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1255 Carbide Reamer Decimal Size
Mfr # 5458574
Zoro # G9182926
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.1255
- Material Carbide
- Overall Length 2-1/4
- Drill Bit Size 0.1255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458574
- Zoro # G9182926
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1255 |
Overall Length | 2-1/4 |
Drill Bit Size | 0.1255 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GLASS/TILE DRLBT 1/4X4"" (50516)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030UD)
- HHIP 5C Collet Stop With Tips (3900-1616)
- MIRKA Pneumatic Control Box for MV-912 Vacuum (MV-912PB)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- Kodiak Cutting Tools Carbide Chucking Reamers