Shop All Hand Reamers
Kodiak Cutting Tools
.1247 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes
Mfr # 5492223
Zoro # G8636147
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size 0.1247
- Drill Bit Size 0.1247
- Drilling Length .1190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492223
- Zoro # G8636147
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.1247 |
Drill Bit Size | 0.1247 |
Drilling Length | .1190 |
Shank Diameter | 0.119 |
Details
Number of Flutes | 4 |
Description
High Speed Steel ReamerRight Hand Spiral Flute
Reamer for Dowel Pin Sizes
Dowel Pin Spiral Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Spiral Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Screed Set, L-Shaped, Aluminum, PK5 (ST295)
- ST LOUIS PNEUMATIC Low Speed Angle Die Grinder, 1/4" npt Air Inlet, General (SLP-83154)
- GRAY TOOLS 41mm Striking Face Box Wrench, 45° Offset Head (66941)
- SPEEDAIRE Air Sander, 7 In Pad, 5000rpm (21AA98)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- HHIP .126 X 7/8 X 3-1/2" High Speed 4F Straight Shank Chucking Reamer (2006-3520)
- Kodiak Cutting Tools Hand Reamers