Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.1247 High Speed Steel Chucking Reamer Straight Flute Dowel Pin Sizes
Mfr # 5485612
Zoro # G8625638
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Size 0.1247
- Material High Speed Steel
- Number of Flutes 4
- Drill Bit Size 0.1247
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485612
- Zoro # G8625638
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.1247 |
Drill Bit Size | 0.1247 |
Drilling Length | .1190 |
Shank Diameter | 0.119 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
High Speed Steel Straight Flute
Reamer for Dowel Pin Sizes
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/32 (C10614)
- POWERBUILT 1/4" Drive 10" Extension (641798)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 In. Dia. (63134269003)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500005)
- KODIAK CUTTING TOOLS .9995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482631)
- KODIAK CUTTING TOOLS .305 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477626)
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- KODIAK CUTTING TOOLS .1365 HSS Chucking Reamer Straight Flute Straight Shank (5474458)
- KODIAK CUTTING TOOLS .0285 HSS Chucking Reamer Straight Flute Straight Shank (5472555)
- DRILL AMERICA .4600 HSS Straight Shank Chucking Reamer (DWRR.4600)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers