Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1245 Carbide Reamer Decimal Size
Mfr # 5458552
Zoro # G9184247
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 2-1/4
- Material Carbide
- Size 0.1245
- Drill Bit Size 0.1245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458552
- Zoro # G9184247
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.1245 |
Drill Bit Size | 0.1245 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4", 8", 8", 12" Bar Clamp Set, Drop Forged Steel Handle and 5 1/2 in Throat Depth (11116)
- WILTON Joint With Spring Pin For Stock No. 6325 (1701502)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 1-1/2" (48-25-5225)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Reamers